KTLED7MR16S940 - 7W Led MR16 40K GU5.3 500LM 35 Deg Beam

Keystone

  • $7.47 (Each)
  • $7.47 (Each)

  • $448.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED7MR16S940
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7MR16-S-940
Description
7W Led MR16 40K GU5.3 500LM 35 Deg Beam
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 4000K, 90 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126135 / 0843654126135 / 00843654126135
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$448.20 (Per 60)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTLED7MR16S940 - Small Image
 
KTLED7MR16S940 - Large Image
Attachments
 
 
KTLED7MR16S940 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
4000
Base Type
GU5.3
housing color
N/A
Descriptions
Description
7W LED MR16 40K GU5.3 500LM 35 DEG BEAM
Product Type
50W Equiv., 7W, 500 Lumen, MR 16, GU5.3, =90 Cri, Dimmable 2
extra long description
Key KT-LED7MR16-S-940 50W Equiv., 7
Long Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 4000K, 90 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Input Voltage
12V
Warranty
3
lumens
500
beam angle
35 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7MR16-S-940
Brand
Keystone
GTIN
00843654126135
UPC
843654126135
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0023
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat