KTLED8BR30835G2 - 8W Led BR30 35K Dim 650LM

Keystone

  • $3.00 (Each)
  • $3.00 (Each)

  • $72.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED8BR30835G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8BR30-835 /G2
Description
8W Led BR30 35K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3500K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130385 / 0843654130385 / 00843654130385
Weight per unit
0.0063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$72.00 (Per 24)
Resources
Images
 
 
KTLED8BR30835G2 - Small Image
 
KTLED8BR30835G2 - Large Image
Attachments
 
 
KTLED8BR30835G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
8
Number of Lamps
N/A
Material, Color, and Finish
housing color
N/A
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
E26
Descriptions
Product Type
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K
Description
8W LED BR30 35K DIM 650LM
extra long description
Key KT-LED8BR30-835 /G2 50W Equiv.,
Construction
N/A
Long Description
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3500K, 80 CRI
Additional Information
Circuit Type
N/A
ip rating
N/A
beam angle
100 Deg
Input Voltage
120V
Warranty
3
lumens
650
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8BR30-835 /G2
GTIN
00843654130385
UPC
843654130385
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0063
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat