KTLED9.5A190827 - 9.5W Led A19 27K Dim 800LM 80cri

Keystone Technologies

  • $2.27 (Each)
  • $2.27 (Each)

In-Stock: 3,151 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED9.5A190827
Manufacturer
Keystone Technologies
Manufacturer's Part Number
N/A
Description
9.5W Led A19 27K Dim 800LM 80cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
843654149868
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,151
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Manufacturer Information
Brand
Keystone Technologies
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat