KTLF54T5841H0DP - 54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin

Keystone

  • $3.08 (Each)
  • $3.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLF54T5841H0DP
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F54T5-841-HO-DP
Description
54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin
F54T5HO, 4100K, 85 Cri, High Output Lamps, 25 PCS Per Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006511 / 0890949006511 / 00890949006511
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTLF54T5841H0DP - Small Image
 
KTLF54T5841H0DP - Large Image
Attachments
 
 
KTLF54T5841H0DP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
80-89
Base Type
G5
housing color
N/A
Descriptions
Product Type
F32T8, 85 Cri, Extended Life Lamps - Available In 3500, 4100
extra long description
Key KTL-F54T5-841-HO-DP F32T8, 85 C
Description
54W T5 48" 41K 5000LM 85CRI MINI BI-PIN
Long Description
F54T5HO, 4100K, 85 CRI, HIGH OUTPUT LAMPS, 25 PCS PER CARTON
Construction
Frosted Glass
Additional Information
beam angle
360
Nominal Length
48 in
lumens
5000
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTL-F54T5-841-HO-DP
GTIN
00890949006511
UPC
890949006511
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat