KTRKIT245000850V - 2X4 Led Retro Kit 50K 5000LM

Keystone

  • $131.11 (Each)
  • $131.11 (Each)

  • $2,622.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTRKIT245000850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-24-5000-840-VDIM-IP
Description
2X4 Led Retro Kit 50K 5000LM
Led Retrofit Kit, 120 to 277 V, 1100 Ma, 44 W, White, 5000 K, > 36000 H (Reported Life Expectancy);93000 H (Calculated Life Expectancy) Average Life, 120 ° Beam Angle, Dimmable, 5000 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949011461 / 0890949011461 / 00890949011461
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.11 (Each)
Standard Packaging
$2,622.20 (Per 20)
Resources
Specifications Sheets
 
 
KTRKIT245000850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
1100 mA
Lamp Type
LED
Wattage
44
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Color
White
color temperature
5000 k
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
N/A
Dimensions and Weight
Length
2 ft
Width
4 ft
Descriptions
Description
2X4 LED RETRO KIT 50K 5000LM
Product Type
LED Retrofit Kit
Long Description
LED Retrofit Kit, 120 to 277 V, 1100 mA, 44 W, White, 5000 K, > 36000 h (Reported Life Expectancy);93000 h (Calculated Life Expectancy) Average Life, 120 ° Beam Angle, Dimmable, 5000 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 1.6 lb
Short Description
Led Retrofit Kit, 1100 mA, 44 W
Special Features
3-Step MacAdam Color Binning
extra long description
Key KT-RKIT-24-5000-840-VDIM-IP 17W
Construction
N/A
Additional Information
Total Wattage
44 W
average life
> 36000 h (Reported Life Expectancy);93000 h (Calculated Life Expectancy)
beam angle
120 °
dimmable
Yes
Brightness (Lumens)
5000 lm
includes
Driver;Module;Mounting Hardware and Accessory
Standards Met
DLC Listed;cULus Listed;RoHS Compliant
package quantity
1 ct
Input Voltage
120-277V
Nominal Size
4' Linear
lumens
5000
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-24-5000-840-VDIM-IP
GTIN
00890949011461
UPC
890949011461
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Class 2 Lighting System
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat