KTS0CKET8US2W - 2LT Short Non-Shunted Socket Kit

Keystone

  • $6.30 (Each)
  • $6.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTS0CKET8US2W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SoCKET-T8-U-S-2-W
Description
2LT Short Non-Shunted Socket Kit
4-Lamp Wiring Harness; Black, White; For Use With Led Tube; 24 In Length; 50 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
890949012345 / 0890949012345 / 00890949012345
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
KTS0CKET8US2W - Small Image
 
KTS0CKET8US2W - Small Image
 
KTS0CKET8US2W - Large Image
 
KTS0CKET8US2W - Large Image
Specifications Sheets
 
 
KTS0CKET8US2W - Specification Sheet
Attachments
 
 
KTS0CKET8US2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Color
White;Black
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Dimensions and Weight
Length
24 in
Descriptions
Description
2LT SHORT NON-SHUNTED SOCKET KIT
Product Type
4-Lamp Wiring Harness
Long Description
4-Lamp Wiring Harness; Black, White; For Use With LED Tube; 24 in Length; 50 CT Package Quantity
Short Description
4-Lamp Wiring Harness, 24 in (L)
Construction
N/A
extra long description
Key KT-SOCKET-T8-U-S-2-W (2) Pre-Wi
Additional Information
package quantity
1 CT;50 CT
for use with
LED Tube
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-SoCKET-T8-U-S-2-W
Brand
Keystone
GTIN
00890949012345
UPC
890949012345
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat