KTS0CKETT5UT - Unshunted Tall T5 Socket

Keystone

  • $1.33 (Each)
  • $1.33 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTS0CKETT5UT
Manufacturer
Keystone
Manufacturer's Part Number
KT-SOCKET-T5-U-T
Description
Unshunted Tall T5 Socket
Un-Shunted Tall T5 Socket. Push Through With Nub.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
843654125688 / 0843654125688 / 00843654125688
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
KTS0CKETT5UT - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTS0CKETT5UT - Large Image
Attachments
 
 
KTS0CKETT5UT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G5
color rendering index (cri)
N/A
housing color
N/A
Descriptions
Product Type
Un-Shunted Tall T5 Socket. Push Through With Nub.
Short Description
Un-shunted Tall T5 Socket. Push-through with nub. Approx. 30mm
Description
UNSHUNTED TALL T5 SOCKET
extra long description
Key KT-SOCKET-T5-U-T Un-shunted Tal
Long Description
Un-Shunted Tall T5 Socket. Push through with nub.
Additional Information
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-SOCKET-T5-U-T
Brand
Keystone
GTIN
00843654125688
UPC
843654125688
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.009
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
1 View Store

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available
Borger
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat