KTS0CKETT8US4W - 4LT Short Non-Shunted Socket Kit

Keystone

  • $9.89 (Each)
  • $9.89 (Each)

In-Stock: 190 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTS0CKETT8US4W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SoCKET-T8-U-S-4-W
Description
4LT Short Non-Shunted Socket Kit
Wiring Harness For Led Tubes, (4) Pre-Wired Short, Non-Shunted Sockets With Power Disconnect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111820 - Lamp wiring assembly kit
UPC/EAN/GTIN
890949012338 / 0890949012338 / 00890949012338
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
190
Resources
Attachments
 
 
KTS0CKETT8US4W - Specification Sheet
Images
 
 
KTS0CKETT8US4W - Small Image
 
KTS0CKETT8US4W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
housing color
N/A
Descriptions
Product Type
Wiring Harness For Led Tubes, (4) Pre-Wired Short, Non-Shunt
extra long description
Key KT-SOCKET-T8-U-S-4-W Wiring Har
Description
4LT SHORT NON-SHUNTED SOCKET KIT
Long Description
WIRING HARNESS FOR LED TUBES, (4) PRE-WIRED SHORT, NON-SHUNTED SOCKETS WITH POWER DISCONNECT
Additional Information
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-SoCKET-T8-U-S-4-W
GTIN
00890949012338
UPC
890949012338
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat