KTS0CKETT8UT3W - 3LT Non-Shunted Socket

Keystone

  • $7.30 (Each)
  • $7.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTS0CKETT8UT3W
Manufacturer
Keystone
Manufacturer's Part Number
KT-SOCKET-T8-U-T-3-W
Description
3LT Non-Shunted Socket
Wiring Harness For Led Tubes. (3) Pre-Wired Tall, Non-Shunted Sockets With Power Disconnect
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/EAN/GTIN
890949012420 / 0890949012420 / 00890949012420
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Resources
Images
 
 
KTS0CKETT8UT3W - Large Image
 
KTS0CKETT8UT3W - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
KTS0CKETT8UT3W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
3LT NON-SHUNTED SOCKET
extra long description
Key KT-SOCKET-T8-U-T-3-W (3) Pre-Wi
Product Type
(3) Pre-Wired Tall, Non-Shunted Sockets With Power Quick Dis
Long Description
WIRING HARNESS FOR LED TUBES. (3) PRE-WIRED TALL, NON-SHUNTED SOCKETS WITH POWER DISCONNECT
Construction
N/A
Additional Information
beam angle
N/A
Circuit Type
N/A
Input Voltage
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-SOCKET-T8-U-T-3-W
Brand
Keystone
GTIN
00890949012420
UPC
890949012420
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat