KTSMW3REM0TEC0NT - Remote Control For KTS-PIR3 & KTS-MW3 Sensors

Keystone

  • $24.99 (Each)
  • $24.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTSMW3REM0TEC0NT
Manufacturer
Keystone
Manufacturer's Part Number
KTS-MW3-REMOTECONTROL
Description
Remote Control For KTS-PIR3 & KTS-MW3 Sensors
Remote Control For KTS-MW3-12V-XX Sensors. Used to Set or Adjust All Sensor Performance Parameters
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
843654132020 / 0843654132020 / 00843654132020
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Resources
Images
 
 
KTSMW3REM0TEC0NT - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTSMW3REM0TEC0NT - Large Image
Attachments
 
 
KTSMW3REM0TEC0NT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
housing color
N/A
Descriptions
Description
KTS-MW3-REMOTE CONTROL
Long Description
Remote Control for KTS-MW3-12V-xx sensors. Used to set or adjust all sensor performance parameters
extra long description
Key KTS-MW3-REMOTECONTROL Remote Co
Product Type
Remote Control For KTS-MW3-12V-XX Sensors. Used to Set or Ad
Additional Information
Input Voltage
Battery
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTS-MW3-REMOTECONTROL
GTIN
00843654132020
UPC
843654132020
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat