KTSP10KV - 120-277V 10KV Surge

Keystone

  • $18.59 (Each)
  • $18.59 (Each)

  • $743.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KTSP10KV
Manufacturer
Keystone
Manufacturer's Part Number
KTSP-10KV
Description
120-277V 10KV Surge
External Surge Protector, Parallel Wiring; Input Voltage 120-277V, Max Peak Protection Rating (10KV, 10KA), IP67 Rated
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39101904 - Low voltage lighting transformer
UPC/EAN/GTIN
890949012208 / 0890949012208 / 00890949012208
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.59 (Each)
Standard Packaging
$743.60 (Per 40)
Resources
Images
 
 
KTSP10KV - Large Image
 
KTSP10KV - Small Image
Attachments
 
 
KTSP10KV - Specification Sheet
Features
Ballast Type
N/A
Wattage
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
120-277V 10KV SURGE
extra long description
Key KTSP-10KV External Surge Protec
Product Type
External Surge Protector, 10KV, Parallel Wiring
Long Description
EXTERNAL SURGE PROTECTOR, PARALLEL WIRING; INPUT VOLTAGE 120-277V, MAX PEAK PROTECTION RATING (10KV, 10KA), IP67 RATED
Construction
N/A
Additional Information
Input Voltage
120-277V
Sensor Type
N/A
Wire Type
N/A
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KTSP-10KV
Brand
Keystone
GTIN
00890949012208
UPC
890949012208
Packaging
Weight per each
0.31
Carton
1
Package
40
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.