KTSPIR312VPK0G2 - Screw-In Pir Occ/Daylight Sensor For Hbays

Keystone

  • $51.49 (Each)
  • $51.49 (Each)

  • $5,149.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KTSPIR312VPK0G2
Manufacturer
Keystone
Manufacturer's Part Number
KTS-PIR3-12V-PKO /G2
Description
Screw-In Pir Occ/Daylight Sensor For Hbays
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtures, 12V Input, IP65, Bi-Level Control With Adjustable Hold Time, Dim Level and Standby Time. 2ND Generation.
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654146447 / 0843654146447 / 00843654146447
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.49 (Each)
Standard Packaging
$5,149.00 (Per 100)
Resources
Images
 
 
KTSPIR312VPK0G2 - Small Image
 
KTSPIR312VPK0G2 - Large Image
Attachments
 
 
KTSPIR312VPK0G2 - Specification Sheet
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
extra long description
Key KTS-PIR3-12V-PKO /G2 Screw-in P
Description
SCREW-IN PIR OCC/DAYLIGHT SENSOR FOR HBAYS
Product Type
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtur
Long Description
Screw-in PIR sensor for KT-RHLED /G2 and KT-HBLED /G2 fixtures, 12V Input, IP65, Bi-level control with adjustable hold time, dim level and standby time. 2nd generation.
Construction
N/A
Additional Information
Input Voltage
12V
Wire Type
3 Pin
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
lumens
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
PIR
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTS-PIR3-12V-PKO /G2
GTIN
00843654146447
UPC
843654146447
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.002
Carton
1
Package
100
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.