KTSPS112VAUX - 3.5MM Aux Port Daylight Sensor

Keystone

  • $40.00 (Each)
  • $40.00 (Each)

  • $4,000.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTSPS112VAUX
Manufacturer
Keystone
Manufacturer's Part Number
KTS-PS1-12V-AUX
Description
3.5MM Aux Port Daylight Sensor
Smartport Led Photocell. On/Off With Adjustable Daylight Threshold and Timing. 12V Input, 3.5MM Standard Aux Port Connection Method
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Lighting Photocells
UNSPSC
N/A
UPC/EAN/GTIN
843654123271 / 0843654123271 / 00843654123271
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Standard Packaging
$4,000.00 (Per 100)
Resources
Images
 
 
KTSPS112VAUX - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTSPS112VAUX - Large Image
Attachments
 
 
KTSPS112VAUX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
3.5MM AUX PORT DAYLIGHT SENSOR
Product Type
Smart Port Photocell On/Off With Adj. Daylight Threshold and
extra long description
Key KTS-PS1-12V-AUX Smart Port Phot
Long Description
SMARTPORT LED PHOTOCELL. ON/OFF WITH ADJUSTABLE DAYLIGHT THRESHOLD AND TIMING. 12V INPUT, 3.5MM STANDARD AUX PORT CONNECTION METHOD
Construction
N/A
Additional Information
Input Voltage
12V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Manufacturer Information
Manufacturers Part Number
KTS-PS1-12V-AUX
Brand
Keystone
GTIN
00843654123271
UPC
843654123271
Packaging
Weight per each
0.068
Carton
1
Package
100
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat