KTTFLED100PS850 - 60/80/100W Led Temp Light 50K 7200-12000LM

Keystone

  • $133.25 (Each)
  • $133.25 (Each)

  • $533.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTTFLED100PS850
Manufacturer
Keystone
Manufacturer's Part Number
KT-TFLED100PS-850
Description
60/80/100W Led Temp Light 50K 7200-12000LM
Power Selectable 60/80/100W, 7200-12000 Lumen, 5000K. Diffused Lens. Includes 6FT Power Cord, Mounting Hook, and Safety Cage, Linkable Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654133980 / 0843654133980 / 00843654133980
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.25 (Each)
Standard Packaging
$533.00 (Per 4)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTTFLED100PS850 - Small Image
 
KTTFLED100PS850 - Large Image
Attachments
 
 
KTTFLED100PS850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Ballast Type
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Gray
Base Type
N/A
Descriptions
Product Type
Power Selectable 60/80/100W, 7200-12000 Lumen, 5000K. Diffus
Description
60/80/100W LED TEMP LIGHT 50K 7200-12000LM
extra long description
Key KT-TFLED100PS-850 Power Selecta
Long Description
Power Selectable 60/80/100W, 7200-12000 lumen, 5000K. Diffused Lens. Includes 6ft Power Cord, Mounting Hook, and Safety Cage, Linkable Design
Construction
N/A
Additional Information
Nominal Size
1 ft Round
Input Voltage
120V
beam angle
360 Deg
ip rating
IP64
Nominal Length
N/A
Sensor Type
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
lumens
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-TFLED100PS-850
Brand
Keystone
GTIN
00843654133980
UPC
843654133980
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
8.6
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat