KTVTLED444A840VD - 4' 44W Vaportite 40K 5720LM

Keystone

  • $125.90 (Each)
  • $125.90 (Each)

  • $503.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTVTLED444A840VD
Manufacturer
Keystone
Manufacturer's Part Number
KT-VTLED44-4A-840-VDIM-P
Description
4' 44W Vaportite 40K 5720LM
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Series
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654122175 / 0843654122175 / 00843654122175
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.90 (Each)
Standard Packaging
$503.60 (Per 4)
Resources
Images
 
 
KTVTLED444A840VD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTVTLED444A840VD - Large Image
Attachments
 
 
KTVTLED444A840VD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
44
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
Gray
Base Type
N/A
Descriptions
Product Type
4' Vapor Tight Fixture, 28W, 3670 Lumens, DLC Premium
extra long description
Key KT-VTLED44-4A-840-VDIM-P 4' Vap
Description
4' 44W VAPORTITE 40K 5720LM
Long Description
44W LED VAPOR TIGHT, 4FT NARROW BODY, 120-277V INPUT, FROSTED LENS, 4000K, 0-10V DIMMABE, PREMIUM SERIES
Construction
IP66
Additional Information
lumens
5720
Input Voltage
120-277V
Nominal Size
4' Linear
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-VTLED44-4A-840-VDIM-P
Brand
Keystone
GTIN
00843654122175
UPC
843654122175
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
4.6
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat