KTWDLED94A9CSFFD - 4" 9W 120V 27/30/35/40/50K Slim Wafer

Keystone

  • $22.51 (Each)
  • $22.51 (Each)

  • $135.06 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTWDLED94A9CSFFD
Manufacturer
Keystone
Manufacturer's Part Number
KT-WDLED9-4A-9CSF-FDIM
Description
4" 9W 120V 27/30/35/40/50K Slim Wafer
4" Circular Led Slim Wafer Downlight Feat. Color Select, 9W, 2700/3000/3K/4K/5K, 90CRI, Phase Dimming, Remote Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654139067 / 0843654139067 / 00843654139067
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.51 (Each)
Standard Packaging
$135.06 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
95
Resources
Images
 
 
KTWDLED94A9CSFFD - Small Image
 
KTWDLED94A9CSFFD - Large Image
Attachments
 
 
KTWDLED94A9CSFFD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Long Description
4" Circular LED Slim Wafer Downlight feat. Color Select, 9W, 2700/3000/3k/4k/5k, 90CRI, Phase Dimming, Remote Driver
Construction
Slim Wafer
Description
4" 9W 120V 27/30/35/40/50K SLIM WAFER
Product Type
4IN Circular Led Slim Wafer Downlight Feat. Color Select, 9W
extra long description
Key KT-WDLED9-4A-9CSF-FDIM 4in Circ
Additional Information
Input Voltage
120V
Nominal Size
4 in
lumens
650
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WDLED9-4A-9CSF-FDIM
GTIN
00843654139067
UPC
843654139067
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.78
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
29 View Store

A-L

Location Stock Available
Edmond
42 View Store
Lawton
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat