KTWLED44PS48CSAV - 4' 18W/28W/44W Led Wrap 35K/4K/5K 2700-5900LM Dim

Keystone

  • $113.99 (Each)
  • $113.99 (Each)

  • $455.96 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTWLED44PS48CSAV
Manufacturer
Keystone
Manufacturer's Part Number
KT-WLED44PS-4-8CSA-VDIM
Description
4' 18W/28W/44W Led Wrap 35K/4K/5K 2700-5900LM Dim
4FT Wrap Fixture Feat. Power Select & Color Select, 44/28/18W, 3K/4K/5K, Frosted Lens, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654137322 / 0843654137322 / 00843654137322
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.99 (Each)
Standard Packaging
$455.96 (Per 4)
Resources
Images
 
 
KTWLED44PS48CSAV - Small Image
 
KTWLED44PS48CSAV - Large Image
Attachments
 
 
KTWLED44PS48CSAV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
44/28/18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Product Type
4FT Wrap Fixture Feat. Power Select & Color Select, 44/28/18
Long Description
4ft Wrap Fixture feat. Power Select & Color Select, 44/28/18W, 3k/4k/5k, Frosted Lens, 0-10V Dimming
Construction
N/A
Description
4' 18W/28W/44W LED WRAP 35K/4K/5K 2700-5900LM DIM
extra long description
Key KT-WLED44PS-4-8CSA-VDIM 4ft Wra
Additional Information
Input Voltage
120-277V
Nominal Size
4 ft Linear
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WLED44PS-4-8CSA-VDIM
GTIN
00843654137322
UPC
843654137322
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
17
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat