KTWPLED20S18CSBV - 20W Led Compact Wallpack 3K/4K/5K 2700LM - Bronze

Keystone

  • $67.90 (Each)
  • $67.90 (Each)

  • $679.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTWPLED20S18CSBV
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED20-S1-8CSB-VDIM
Description
20W Led Compact Wallpack 3K/4K/5K 2700LM - Bronze
20W Led Wall Pack Feat Color Select, Small/Entryway Style Housing, Series 1 With Built In Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129112 / 0843654129112 / 00843654129112
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.90 (Each)
Standard Packaging
$679.00 (Per 10)
Resources
Images
 
 
KTWPLED20S18CSBV - Small Image
 
KTWPLED20S18CSBV - Large Image
Attachments
 
 
KTWPLED20S18CSBV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Long Description
20W LED Wall Pack feat Color Select, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Dimmable
Construction
N/A
Product Type
50-70W Equiv., 20W, 2700 Lumens, Small/Entryway Style Housin
extra long description
Key KT-WPLED20-S1-8CSB-VDIM 50-70W
Additional Information
Input Voltage
120-277V
lumens
2600
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Nominal Size
Small Housing
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WPLED20-S1-8CSB-VDIM
GTIN
00843654129112
UPC
843654129112
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat