L100PSHIDEX39850 - 63/80/100W Led Hid Repl 50K Mog Base 9100-14500 LM

Keystone

  • $121.32 (Each)
  • $121.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L100PSHIDEX39850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED100PSHID-EX39-850-D /G4
Description
63/80/100W Led Hid Repl 50K Mog Base 9100-14500 LM
Led Hid Replacement Lamp, Power Select 100/80/63W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654138442 / 0843654138442 / 00843654138442
Weight per unit
0.6833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.32 (Each)
Resources
Images
 
 
L100PSHIDEX39850 - Small Image
 
L100PSHIDEX39850 - Large Image
Attachments
 
 
L100PSHIDEX39850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100/80/63
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Product Type
Led Hid Replacement Lamp, Power Select 100/80/63W, EX39 Base
Description
63/80/100W LED HID REPL 50K MOG BASE 9100-14500 LM
extra long description
Key KT-LED100PSHID-EX39-850-D /G4 L
Long Description
LED HID Replacement Lamp, Power Select 100/80/63W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED100PSHID-EX39-850-D /G4
GTIN
00843654138442
UPC
843654138442
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.6833
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat