L11.5T848GC840S - 11.5W Led T8 48" 40K Ballast Compatible

Keystone

  • $9.08 (Each)
  • $9.08 (Each)

  • $227.00 (Per 25)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11.5T848GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5T8-48GC-840-S-CP
Description
11.5W Led T8 48" 40K Ballast Compatible
11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012925 / 0890949012925 / 00890949012925
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$227.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
L11.5T848GC840S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L11.5T848GC840S - Large Image
Attachments
 
 
L11.5T848GC840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
11.5W LED T8 48" 40K BALLAST COMPATIBLE
extra long description
Key KT-LED11.5T8-48GC-840-S-CP 11.5
Product Type
11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compa
Long Description
11.5W LED T8 TUBE, SHATTER-PROOF COATED GLASS, BALLAST COMPATIBLE, 4 FT., 4000K, SMARTDRIVE
Additional Information
lumens
1800
Nominal Size
N/A
beam angle
240
Nominal Length
36 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11.5T8-48GC-840-S-CP
GTIN
00890949012925
UPC
890949012925
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.65
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat