L110HIDHEX39840D - *Delisted*110W Led Hid RPL 40K Hor Rot Base Expndr

Keystone

  • $179.85 (Each)
  • $179.85 (Each)
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
L110HIDHEX39840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED110HID-H-EX39-840-D /G3-
Description
*Delisted*110W Led Hid RPL 40K Hor Rot Base Expndr
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123608 / 0843654123608 / 00843654123608
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.85 (Each)
Resources
Images
 
 
L110HIDHEX39840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L110HIDHEX39840D - Large Image
Attachments
 
 
L110HIDHEX39840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
EX39
housing color
N/A
Descriptions
Description
110W LED HID RPL 40K HOR ROT BASE EXPANDABLE
Product Type
110W, 16500 Lumen, 400 MH Equiv., Mogul Base, Redesigned Hea
extra long description
Key KT-LED110HID-H-EX39-840-D /G3-D
Long Description
LED HID REPLACEMENT LAMP, 110W, EX39 BASE, 4000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
15950
beam angle
180 Deg
ip rating
IP40
Circuit Type
N/A
Nominal Length
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED110HID-H-EX39-840-D /G3-
GTIN
00843654123608
UPC
843654123608
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L110HIDHEX39840D.
Jump To:

Similar Items

Similar items are close alternatives to L110HIDHEX39840D, though they may not be 100% alike.

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 110/...
  • Our Part #: L110PSHIDHEX398C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED110PSHID-H-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,079.10) ·
L110PSHIDHEX398C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat