L110PSHIDHEX398C - 75/95/110W Led Hid Repl 3K/4K/5K Hor Rot Base Expn

Keystone

  • $179.85 (Each)
  • $179.85 (Each)

  • $1,079.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L110PSHIDHEX398C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED110PSHID-H-EX39-8CSB-D
Description
75/95/110W Led Hid Repl 3K/4K/5K Hor Rot Base Expn
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 110/95/75W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654138930 / 0843654138930 / 00843654138930
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.85 (Each)
Standard Packaging
$1,079.10 (Per 6)
Resources
Images
 
 
L110PSHIDHEX398C - Small Image
 
L110PSHIDHEX398C - Large Image
Attachments
 
 
L110PSHIDHEX398C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110/95/75
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
N/A
housing color
N/A
Descriptions
Description
75/95/110W LED HID REPL 3K/4K/5K HOR ROT BASE EXPN
extra long description
Key KT-LED110PSHID-H-EX39-8CSB-D LE
Product Type
Led Hid Replacement Lamp Designed For Horizontal Application
Long Description
LED HID REPLACEMENT LAMP DESIGNED FOR HORIZONTAL APPLICATIONS, POWER SELECT 110/95/75W, EX39 BASE, COLOR SELECT 3000/4000/5000K, 120-277V INPUT, DIRECTDRIVE
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED110PSHID-H-EX39-8CSB-D
Brand
Keystone
GTIN
00843654138930
UPC
843654138930
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat