L11T836G8CSJDX2 - 11W Led T8 36" 3K/35K/4K/5K/65K SGL/DBL End-Glass

Keystone

  • $13.00 (Each)
  • $13.00 (Each)

  • $325.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11T836G8CSJDX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11T8-36G-8CSJ-DX2
Description
11W Led T8 36" 3K/35K/4K/5K/65K SGL/DBL End-Glass
11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654141435 / 0843654141435 / 00843654141435
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Carton
$325.00 (Per 25)
Resources
Images
 
 
L11T836G8CSJDX2 - Small Image
 
L11T836G8CSJDX2 - Large Image
Attachments
 
 
L11T836G8CSJDX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
>80 Deg
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KT-LED11T8-36G-8CSJ-DX2 11W LED
Product Type
11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color
Description
11W LED T8 36" 3K/35K/4K/5K/65K SGL/DBL END-GLASS
Long Description
11W LED T8 Tube, 1500 lumen, Glass Construction, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
Frosted Glass
Additional Information
Nominal Length
36 in
Input Voltage
120-277V
lumens
1500
beam angle
240 Deg
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Circuit Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11T8-36G-8CSJ-DX2
GTIN
00843654141435
UPC
843654141435
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.02
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat