L11T848GC840SG3 - 11W Led T8 48" 40K Ballast Compatible - Coated GLS

Keystone

  • $9.08 (Each)
  • $9.08 (Each)

  • $227.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11T848GC840SG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11T8-48GC-840-S /G3
Description
11W Led T8 48" 40K Ballast Compatible - Coated GLS
11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654136301 / 0843654136301 / 00843654136301
Weight per unit
0.0263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$227.00 (Per 25)
Resources
Attachments
 
 
L11T848GC840SG3 - Specification Sheet
Images
 
 
L11T848GC840SG3 - Large Image
 
L11T848GC840SG3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
extra long description
Key KT-LED11T8-48GC-840-S /G3 11W L
Product Type
11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compati
Description
11W LED T8 48" 40K BALLAST COMPATIBLE
Long Description
11W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 ft., 4000K, SmartDrive
Construction
Frosted Shatterproof Glass
Additional Information
lumens
1800
beam angle
240 Deg
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11T8-48GC-840-S /G3
GTIN
00843654136301
UPC
843654136301
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0263
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat