L12T836GC835DX2 - 12W Led T8 36" 35K Line DBL/SNGL Ended

Keystone

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L12T836GC835DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-835-DX2-CP
Description
12W Led T8 36" 35K Line DBL/SNGL Ended
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 3500K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949019214 / 0890949019214 / 00890949019214
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L12T836GC835DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color temperature
3500
Base Type
G13
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Description
12W LED T8 36" 35K LINE DBL/SNGL ENDED
Product Type
12W, 1450 Lumen, 3', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED12T8-36GC-835-DX2-CP 12W,
Long Description
12W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 3500K, Direct Drive, Single or Double Ended
Construction
N/A
Additional Information
beam angle
240 Deg
Nominal Length
36 in
Warranty
5
Input Voltage
120-277V
lumens
1500
Output Current
N/A
ip rating
N/A
Nominal Size
N/A
Circuit Type
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED12T8-36GC-835-DX2-CP
GTIN
00890949019214
UPC
890949019214
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat