L12T836GC840DX2 - 12W Led T8 36" 40K Line DBL/SNGL Ended 1450LM

Keystone

  • $11.80 (Each)
  • $11.80 (Each)

  • $295.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L12T836GC840DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-840-DX2-CP
Description
12W Led T8 36" 40K Line DBL/SNGL Ended 1450LM
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 4000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949019221 / 0890949019221 / 00890949019221
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.80 (Each)
Carton
$295.00 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L12T836GC840DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Long Description
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 3, 4000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Construction
N/A
Description
12W LED T8 36" 40K LINE DBL/SNGL ENDED 1450LM
Product Type
12W, 1450 Lumen, 3', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED12T8-36GC-840-DX2-CP 12W,
Additional Information
Input Voltage
120-277V
lumens
1500
beam angle
240 Deg
Nominal Length
36 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T8-36GC-840-DX2-CP
Brand
Keystone
GTIN
00890949019221
UPC
890949019221
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat