L13T5HE48GC85DX2 - 13W Led T5 48" 50K DBL/Singl Ended Glass Coated

Keystone

  • $14.99 (Each)
  • $14.99 (Each)

  • $374.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L13T5HE48GC85DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T5HE-48GC-850-DX2 /G2
Description
13W Led T5 48" 50K DBL/Singl Ended Glass Coated
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130514 / 0843654130514 / 00843654130514
Weight per unit
0.0212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$374.75 (Per 25)
Resources
Images
 
 
L13T5HE48GC85DX2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L13T5HE48GC85DX2 - Large Image
Attachments
 
 
L13T5HE48GC85DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G5
housing color
N/A
Descriptions
Description
13W LED T5 48" 50K DBL/SINGL ENDED GLASS COATED
Product Type
13W, 1800 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED13T5HE-48GC-850-DX2 13W,
Long Description
13W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 ft., 5000K, 80+CRI, 120-277V Input
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
1800
Nominal Length
48 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13T5HE-48GC-850-DX2 /G2
Brand
Keystone
GTIN
00843654130514
UPC
843654130514
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0212
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat