L145T848G840DX2G - 14.5W Led T8 48" 40K DBL/SNGL Ended - Non-Coated

Keystone

  • $8.34 (Each)
  • $8.34 (Each)

  • $208.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L145T848G840DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48G-840-DX2 /G2
Description
14.5W Led T8 48" 40K DBL/SNGL Ended - Non-Coated
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150024 / 0843654150024 / 00843654150024
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$208.50 (Per 25)
Resources
Attachments
 
 
L145T848G840DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
14.5
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
Base Type
G13
housing color
N/A
color rendering index (cri)
>80 Deg
Descriptions
Product Type
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 4000K, 120
Description
14.5W LED T8 48" 40K DBL/SNGL ENDED - NON-COATED
extra long description
Key KT-LED14.5T8-48G-840-DX2 /G2 14
Long Description
14.5W LED T8 Tube, Gen 2, Glass Contruction, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Construction
Frosted Glass
Additional Information
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Input Voltage
120-277V
lumens
2000
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14.5T8-48G-840-DX2 /G2
GTIN
00843654150024
UPC
843654150024
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat