L145T848G850DX2G - 14.5W Led T8 48" 50K DBL/SNGL Ended - Non-Coated

Keystone

  • $9.41 (Each)
  • $9.41 (Each)

  • $235.25 (Per 25)

In-Stock: 4,807 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L145T848G850DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48G-850-DX2 /G2
Description
14.5W Led T8 48" 50K DBL/SNGL Ended - Non-Coated
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150031 / 0843654150031 / 00843654150031
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Carton
$235.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,807
Resources
Attachments
 
 
L145T848G850DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
14.5
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Construction
Frosted Glass
Description
14.5W LED T8 48" 50K DBL/SNGL ENDED - NON-COATED
Extra Long Description
Key KT-LED14.5T8-48G-850-DX2 /G2 14
Long Description
14.5W LED T8 Tube, Gen 2, Glass Contruction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Product Type
14.5W Led T8 Tube, Gen 2, Glass Contruction, 4FT, 5000K, 120
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
2000
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14.5T8-48G-850-DX2 /G2
GTIN
00843654150031
UPC
843654150031
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,807

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
24 View Store
West Wichita
4,426 View Store

A-L

Location Stock Available
Lawton
3 View Store

* All prices subject to change.

Begin Live Chat