L145T8EM48GC8CSJ - 15W Led T8 48" W/Battery Backup 3K/35K/4K/5K/65K

Keystone

  • $77.99 (Each)
  • $77.99 (Each)

  • $467.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L145T8EM48GC8CSJ
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8EM-48GC-8CSJ-D
Description
15W Led T8 48" W/Battery Backup 3K/35K/4K/5K/65K
14.5W Led T8 Emergency Backup Led Tube 2000 Lumen Standard - 500 Lumen Emrg 4FT Color Select 3000/3500/4000/5000/6500K 120-277V Input Individually Boxed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654161303 / 0843654161303 / 00843654161303
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.99 (Each)
Standard Packaging
$467.94 (Per 6)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
14.5W LED T8 Emergency Backup LED Tube 2000 lumen standard - 500 lumen emrg 4ft Color Select 3000/3500/4000/5000/6500K 120-277V Input Individually Boxed
Product Type
14.5W Led T8 Emergency Backup Led Tube 2000 Lumen Standard
extra long description
Key KT-LED14.5T8EM-48GC-8CSJ-D 14.5
Description
15W LED T8 48" W/BATTERY BACKUP 3K/35K/4K/5K/65K
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14.5T8EM-48GC-8CSJ-D
GTIN
00843654161303
UPC
843654161303
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat