L15T848GC835DX2G - 15W Led T8 48" 35K DBL/SNGL Ended Coated Glass G2

Keystone

  • $8.99 (Each)
  • $8.99 (Each)

  • $224.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15T848GC835DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-835-DX2 /G2
Description
15W Led T8 48" 35K DBL/SNGL Ended Coated Glass G2
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 3500K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150062 / 0843654150062 / 00843654150062
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$224.75 (Per 25)
Resources
Images
 
 
L15T848GC835DX2G - Small Image
 
L15T848GC835DX2G - Large Image
Attachments
 
 
L15T848GC835DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
3500
housing color
N/A
Descriptions
Description
15W LED T8 48" 35K DBL/SNGL ENDED COATED GLASS G2
Product Type
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruc
extra long description
Key KT-LED15T8-48GC-835-DX2 /G2 14.
Long Description
14.5W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4ft, 3500K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
2000
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-835-DX2 /G2
GTIN
00843654150062
UPC
843654150062
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat