L15T848GC865DX2G - 15W Led T8 48" 65K DBL/SNGL Ended Coated Glass G2

Keystone

  • $8.99 (Each)
  • $8.99 (Each)

  • $224.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15T848GC865DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-865-DX2-CP
Description
15W Led T8 48" 65K DBL/SNGL Ended Coated Glass G2
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 6500K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016350 / 0890949016350 / 00890949016350
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$224.75 (Per 25)
Resources
Attachments
 
 
L15T848GC865DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
Base Type
G13
housing color
N/A
Descriptions
Description
15W LED T8 48" 65K DBL/SNGL ENDED COATED GLASS G2
Product Type
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Bypass- DLC 4.
extra long description
Key KT-LED15T8-48GC-865-DX2-CP 15W,
Long Description
15W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 4, 6500K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1950
beam angle
240 Deg
Nominal Length
48 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED15T8-48GC-865-DX2 /G2
Brand
Keystone
GTIN
00890949016350
UPC
890949016350
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat