L18PSHIDE268CSBD - 9/12/18W Led Hid Repl 3K/4K/5K Med 1200-2500 LM

Keystone

  • $44.46 (Each)
  • $44.46 (Each)

  • $711.36 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L18PSHIDE268CSBD
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18PSHID-E26-8CSB-D
Description
9/12/18W Led Hid Repl 3K/4K/5K Med 1200-2500 LM
18W, Color & Power Selectable 18/12/9W, 3K/4K/5K, E26, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654134710 / 0843654134710 / 00843654134710
Weight per unit
0.0456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.46 (Each)
Standard Packaging
$711.36 (Per 16)
Resources
Images
 
 
L18PSHIDE268CSBD - Small Image
 
L18PSHIDE268CSBD - Large Image
Attachments
 
 
L18PSHIDE268CSBD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
18
Number of Lamps
N/A
Material, Color, and Finish
Base Type
E26
color temperature
N/A
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Product Type
18W, Color & Power Selectable 18/12/9W, 3K/4K/5K, E26, Direc
Description
9/12/18W LED HID REPL 3K/4K/5K MED 1200-2500 LM
extra long description
Key KT-LED18PSHID-E26-8CSB-D 18W, C
Long Description
18W, Color & Power Selectable 18/12/9W, 3k/4k/5k, E26, DirectDrive
Construction
N/A
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
beam angle
360 Deg
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18PSHID-E26-8CSB-D
Brand
Keystone
GTIN
00843654134710
UPC
843654134710
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.0456
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat