L25.5T5H048GC850 - 25W Led T5HO 48" 50K Ballast Compatible Glass

Keystone

  • $15.17 (Each)
  • $15.17 (Each)

  • $379.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L25.5T5H048GC850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25.5T5HO-48GC-850-S /G2
Description
25W Led T5HO 48" 50K Ballast Compatible Glass
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013137 / 0890949013137 / 00890949013137
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Carton
$379.25 (Per 25)
Resources
Images
 
 
L25.5T5H048GC850 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L25.5T5H048GC850 - Large Image
Attachments
 
 
L25.5T5H048GC850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G5
housing color
N/A
Descriptions
extra long description
Key KT-LED25.5T5HO-48GC-850-S-CP 25
Long Description
25.5W LED T5HO TUBE, SHATTER-PROOF COATED GLASS, BALLAST COMPATIBLE, 4, 5000K, SMARTDRIVE
Construction
Frosted Shatterproof Glass
Product Type
25W, 3200 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL
Description
25W LED T5HO 48" 50K GLS
Additional Information
beam angle
240 Deg
lumens
3300
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED25.5T5HO-48GC-850-S /G2
GTIN
00890949013137
UPC
890949013137
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.48
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat