L25T848G835DX2 - 25W Led T8 48" 35K DBL/SNGL Ended 3000LM

Keystone

  • $13.07 (Each)
  • $13.07 (Each)

  • $326.75 (Per 25)
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
L25T848G835DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25T8-48G-835-DX2-CP
Description
25W Led T8 48" 35K DBL/SNGL Ended 3000LM
25W Led T8 Tube, Glass Construction, 4FT, 3500K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123219 / 0843654123219 / 00843654123219
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Carton
$326.75 (Per 25)
Resources
Images
 
 
L25T848G835DX2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L25T848G835DX2 - Large Image
Attachments
 
 
L25T848G835DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Description
25W LED T8 48" 35K DBL/SNGL ENDED 3000LM
Long Description
25W LED T8 TUBE, GLASS CONSTRUCTION, 4FT, 3500K, 120-277V INPUT, 25 PCS CARTON, DIRECT DRIVE SINGLE OR DOUBLE ENDED
Construction
Frosted Glass
Product Type
25W, 3000 Lumen, 4' 240' Beam Angle, Ballast Bypass, DLC 4.0
extra long description
Key KT-LED25T8-48G-835-DX2-CP 25W,
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
2900
Nominal Length
48 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED25T8-48G-835-DX2-CP
Brand
Keystone
GTIN
00843654123219
UPC
843654123219
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat