L36HIDE26850DG3 - *Delisted* 36W Led Hid Repl 50K Med Base Smart Hub

Keystone

  • $55.08 (Each)
  • $55.08 (Each)

  • $881.28 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L36HIDE26850DG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36HID-E26-850-D /G3-DP
Description
*Delisted* 36W Led Hid Repl 50K Med Base Smart Hub
Led Hid Replacement Lamp, 36W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123028 / 0843654123028 / 00843654123028
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.08 (Each)
Standard Packaging
$881.28 (Per 16)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L36HIDE26850DG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
N/A
Base Type
E26
Descriptions
Product Type
36W, 5040 Lumen, 150W MH Equiv., Medium Base, Smart Port Tec
extra long description
Key KT-LED36HID-E26-850-D /G3-DP 36
Long Description
LED HID REPLACEMENT LAMP, 36W, E26 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3)
Construction
N/A
Description
*DELISTED* 36W LED HID REPL 50K MED BASE SMART HUB
Additional Information
lumens
5400
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
ip rating
IP40
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED36HID-E26-850-D /G3-DP
Brand
Keystone
GTIN
00843654123028
UPC
843654123028
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.8
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat