L36HIDEX39850DG3 - 36W Led Hid Repl 50K Mog Base Smart Hub Enabled

Keystone

  • $55.08 (Each)
  • $55.08 (Each)

  • $881.28 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L36HIDEX39850DG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36HID-EX39-850-D /G3-DP
Description
36W Led Hid Repl 50K Mog Base Smart Hub Enabled
Led Hid Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123059 / 0843654123059 / 00843654123059
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.08 (Each)
Standard Packaging
$881.28 (Per 16)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L36HIDEX39850DG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Product Type
36W, 5040 Lumen, 150W MH Equiv., Mogul Base, Smart Port Tech
extra long description
Key KT-LED36HID-EX39-850-D /G3-DP 3
Description
36W LED HID REPL 50K MOG BASE SMART HUB ENABLED
Long Description
LED HID Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, DirectDrive (Gen 3)
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
lumens
5400
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
IP40
Circuit Type
N/A
Nominal Length
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED36HID-EX39-850-D /G3-DP
Brand
Keystone
GTIN
00843654123059
UPC
843654123059
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.8
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat