L36PSHIDEX39850D - 18/27/36W Led Hid Repl 50K Mog Base 2600-5200 LM

Keystone

  • $55.69 (Each)
  • $55.69 (Each)

  • $891.04 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L36PSHIDEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36PSHID-EX39-850-D /G4
Description
18/27/36W Led Hid Repl 50K Mog Base 2600-5200 LM
Led Hid Replacement Lamp, Power Select 36/27/18W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654138268 / 0843654138268 / 00843654138268
Weight per unit
0.1125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.69 (Each)
Standard Packaging
$891.04 (Per 16)
Resources
Images
 
 
L36PSHIDEX39850D - Small Image
 
L36PSHIDEX39850D - Large Image
Attachments
 
 
L36PSHIDEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36/27/18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
Base Type
EX39
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Product Type
Led Hid Replacement Lamp, Power Select 36/27/18W, EX39 Base,
Description
18/27/36W LED HID REPL 50K MOG BASE 2600-5200 LM
extra long description
Key KT-LED36PSHID-EX39-850-D /G4 LE
Long Description
LED HID Replacement Lamp, Power Select 36/27/18W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
Nominal Size
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Sensor Type
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED36PSHID-EX39-850-D /G4
GTIN
00843654138268
UPC
843654138268
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.1125
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat