L4.5FB11E12927C - 4.5W Led B11 Straight Tip 27K CNDL Base

Keystone

  • $3.08 (Each)
  • $3.08 (Each)

  • $73.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L4.5FB11E12927C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED4.5FB11-E12-927-C
Description
4.5W Led B11 Straight Tip 27K CNDL Base
Straight Tip Chandelier Filament Bulb, 40W Equivalent, B11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123646 / 0843654123646 / 00843654123646
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Standard Packaging
$73.92 (Per 24)
Resources
Attachments
 
 
L4.5FB11E12927C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
2700
Base Type
E12
housing color
N/A
Descriptions
extra long description
Key KT-LED4.5FB11-E12-927-C 40W Equ
Product Type
40W Equiv., 4.5W, 350 Lumen, B11, E12, =90 Cri, Dimmable 27K
Description
4.5W LED B11 STRAIGHT TIP 27K CNDL BASE
Long Description
Straight Tip Chandelier Filament bulb, 40W Equivalent, B11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
lumens
350
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Sensor Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED4.5FB11-E12-927-C
GTIN
00843654123646
UPC
843654123646
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat