L42T896P2S08CSKD - 96" 42W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL Clear

Keystone

  • $109.99 (Each)
  • $109.99 (Each)

  • $989.91 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L42T896P2S08CSKD
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED42T8-96P2SO-8CSK-DX2
Description
96" 42W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL Clear
Key KT-LED42T8-96P2SO-8CSK-DX2 96in
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654163505 / 0843654163505 / 00843654163505
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Carton
$989.91 (Per 9)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
N/A
housing color
N/A
Base Type
R17D
Descriptions
Long Description
Key KT-LED42T8-96P2SO-8CSK-DX2 96in
Construction
Frosted Plastic
Description
96" 42W SIGN HERO 4K/5K/65K 360 DEG DBL/SNGL CLEAR
Product Type
96IN 42W Led Sign Tube, Double Sided, Clear Optical Lens, CO
Additional Information
Input Voltage
120-277
beam angle
360 Deg
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED42T8-96P2SO-8CSK-DX2
GTIN
00843654163505
UPC
843654163505
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat