L45HIDE26850DG2 - ***Discontinued--Gen 3 Available***

Keystone Technologies

  • $67.99 (Each)
  • $67.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L45HIDE26850DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED45HID-E26-850-D /G2
Description
***Discontinued--Gen 3 Available***
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 6350 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.16 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 45 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
89094901959
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.99 (Each)
Resources
Images
 
 
L45HIDE26850DG2 - Small Image
 
L45HIDE26850DG2 - Large Image
Specifications Sheets
 
 
L45HIDE26850DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Current Rating
0.42 A @ 120 V;0.18 A @ 277 V
Wattage
45 W
Material, Color, and Finish
Base Type
E26 (Medium)
Color Rendering Index
>83
color temperature
5000 k
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
3.43 in
Height
10.16 in
Length
9.13 Inch
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 6350 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 10.16 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 45 W Wattage
Features
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp
Short Description
HID Replacement LED Lamp, 45 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 6350 lm, 16 CT
Description
***DISCONTINUED--GEN 3 AVAILABLE***
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
RoHS Compliant; Equivalent Wattage 175 Watt; Efficacy 150 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F
Additional Information
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
beam angle
360 °
Brightness (Lumens)
6350 lm
Beam Spread Angle
360 Degree
Intensity
6750 Lumen
Item
LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED45HID-E26-850-D /G2
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, HID Replacement LED, 2nd Generation, Instant Start
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Application
Enclosed Fixture
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat