L45HIDEX39850DG3 - *Discontinued* 45W Led Hid Repl 50K Mog Smart Hub

Keystone

  • $65.98 (Each)
  • $65.98 (Each)

  • $1,055.68 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L45HIDEX39850DG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED45HID-EX39-850-D /G3-DP
Description
*Discontinued* 45W Led Hid Repl 50K Mog Smart Hub
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123110 / 0843654123110 / 00843654123110
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.98 (Each)
Standard Packaging
$1,055.68 (Per 16)
Resources
Images
 
 
L45HIDEX39850DG3 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L45HIDEX39850DG3 - Large Image
Attachments
 
 
L45HIDEX39850DG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
housing color
N/A
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
Descriptions
Product Type
45W, 6300 Lumen, 175W MH Equiv., Mogul Base, Smart Port Tech
extra long description
Key KT-LED45HID-EX39-850-D /G3-DP 4
Description
*DISCONTINUED* 45W LED HID REPL 50K MOG SMART HUB
Long Description
LED HID REPLACEMENT LAMP, 45W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3)
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
lumens
6750
ip rating
IP40
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED45HID-EX39-850-D /G3-DP
Brand
Keystone
GTIN
00843654123110
UPC
843654123110
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.4
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat