L5.5FB11E12927C - 5.5W Led B11 Straight Tip 27K CNDL Base Clear

Keystone

  • $3.47 (Each)
  • $3.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L5.5FB11E12927C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FB11-E12-927-C
Description
5.5W Led B11 Straight Tip 27K CNDL Base Clear
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123745 / 0843654123745 / 00843654123745
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Resources
Attachments
 
 
L5.5FB11E12927C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
E12
color rendering index (cri)
>90 Deg
color temperature
2700
housing color
N/A
Descriptions
extra long description
Key KT-LED5.5FB11-E12-927-C 60W Equ
Product Type
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K
Description
5.5W LED B11 STRAIGHT TIP 27K CNDL BASE CLEAR
Long Description
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Warranty
3
beam angle
360 Deg
lumens
500
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5.5FB11-E12-927-C
GTIN
00843654123745
UPC
843654123745
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat