L5.5FB11E26927C - 5.5W Led B11 Straight Tip 27K Med Base Clear

Keystone

  • $3.47 (Each)
  • $3.47 (Each)
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
L5.5FB11E26927C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FB11-E26-927-C
Description
5.5W Led B11 Straight Tip 27K Med Base Clear
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E26 Medium Base, 2700K, 90 Cri , Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123769 / 0843654123769 / 00843654123769
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Resources
Attachments
 
 
L5.5FB11E26927C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Wattage
5.5
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED5.5FB11-E26-927-C 60W Equ
Product Type
60W Equiv., 5.5W, 500 Lumen, B11, E26, =90 Cri, Dimmable 27K
Description
5.5W LED B11 STRAIGHT TIP 27K MED BASE CLEAR
Long Description
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E26 Medium base, 2700K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
Output Current
N/A
beam angle
360 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED5.5FB11-E26-927-C
Brand
Keystone
GTIN
00843654123769
UPC
843654123769
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L5.5FB11E26927C.
Jump To:

Similar Items

Similar items are close alternatives to L5.5FB11E26927C, though they may not be 100% alike.

Satco S9569 4.5W Etc/Led/27K/120V
  • Our Part #: S9569
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9569
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9569 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat