L5.5FCA11E12930C - 5.5W Led CA11 Bent Tip 30K Cndlbra Base Clear

Keystone

  • $3.47 (Each)
  • $3.47 (Each)

  • $83.28 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L5.5FCA11E12930C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FCA11-E12-930-C
Description
5.5W Led CA11 Bent Tip 30K Cndlbra Base Clear
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123783 / 0843654123783 / 00843654123783
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$83.28 (Per 24)
Resources
Attachments
 
 
L5.5FCA11E12930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
5.5
Material, Color, and Finish
Base Type
E12
housing color
N/A
color rendering index (cri)
>90 Deg
color temperature
3000
Descriptions
extra long description
Key KT-LED5.5FCA11-E12-930-C 60W Eq
Product Type
60W Equiv., 5.5W, 500 Lumen, CA11, E12, =90 Cri, Dimmable 27
Description
5.5W LED CA11 BENT TIP 30K CNDLBRA BASE CLEAR
Long Description
Bent Tip Chandelier Filament bulb, 60W Equivalent, CA11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Wire Type
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
500
Manufacturer Information
Manufacturers Part Number
KT-LED5.5FCA11-E12-930-C
Brand
Keystone
GTIN
00843654123783
UPC
843654123783
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat