L5.5FG25E26927F - 5.5W Led G25 27K 500LM Frost Med Base

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L5.5FG25E26927F
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FG25-E26-927-F
Description
5.5W Led G25 27K 500LM Frost Med Base
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 2700K, 90 Cri, Frosted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123820 / 0843654123820 / 00843654123820
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Resources
Attachments
 
 
L5.5FG25E26927F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
E26
color rendering index (cri)
>90 Deg
color temperature
2700
housing color
N/A
Descriptions
extra long description
Key KT-LED5.5FG25-E26-927-F 60W Equ
Description
5.5W LED G25 27K 500LM FROST MED BASE
Product Type
60W Equiv., 5.5W, 500 Lumen, G25, E26, =90 Cri, Dimmable 27K
Long Description
Globe Filament Bulb, 60W Equivalent, G25 shape, E26 Medium base, 2700K, 90 CRI, Frosted
Construction
Frosted Glass
Additional Information
lumens
500
Input Voltage
120V
Warranty
3
beam angle
360 Deg
ip rating
N/A
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED5.5FG25-E26-927-F
Brand
Keystone
GTIN
00843654123820
UPC
843654123820
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat