L5.5FG25E26950F - 5.5W Led G25 50K 500LM Frost Med Base

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $25.02 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L5.5FG25E26950F
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FG25-E26-950-F
Description
5.5W Led G25 50K 500LM Frost Med Base
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 5000K, 90 Cri, Frosted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123837 / 0843654123837 / 00843654123837
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$25.02 (Per 6)
Resources
Attachments
 
 
L5.5FG25E26950F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
N/A
Wattage
5.5
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
60W Equiv., 5.5W, 500 Lumen, G25, E26, =90 Cri, Dimmable 27K
Description
5.5W LED G25 50K 500LM FROST MED BASE
extra long description
Key KT-LED5.5FG25-E26-950-F 60W Equ
Long Description
Globe Filament Bulb, 60W Equivalent, G25 shape, E26 Medium base, 5000K, 90 CRI, Frosted
Construction
Frosted Glass
Additional Information
Input Voltage
120V
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Warranty
3
beam angle
360 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5.5FG25-E26-950-F
GTIN
00843654123837
UPC
843654123837
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.0048
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat