L6.5MR16S830GU10 - 6.5W Led MR16 30K GU10 Base 40DEG Beam

Keystone

  • $3.85 (Each)
  • $3.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L6.5MR16S830GU10
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6.5MR16-S-830-GU10
Description
6.5W Led MR16 30K GU10 Base 40DEG Beam
MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126241 / 0843654126241 / 00843654126241
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Resources
Images
 
 
L6.5MR16S830GU10 - Small Image
 
L6.5MR16S830GU10 - Large Image
Attachments
 
 
L6.5MR16S830GU10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
GU10
housing color
N/A
Descriptions
extra long description
Key KT-LED6.5MR16-S-830-GU10 50w Eq
Description
6.5W LED MR16 30K GU10 BASE 40DEG BEAM
Product Type
50W Equiv., 6.5W, 500 Lumen, MR 16, GU10, =80 Cri, Dimmable
Long Description
MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6.5MR16-S-830-GU10
GTIN
00843654126241
UPC
843654126241
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat