L63HIDEX39850D - 63W Led Hid Repl 40K Mog 9200LM

Keystone

  • $98.38 (Each)
  • $98.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L63HIDEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED63HID-EX39-850-D-DP
Description
63W Led Hid Repl 40K Mog 9200LM
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019689 / 0890949019689 / 00890949019689
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.38 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
63
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Description
63W LED HID REPL 40K MOG 9200LM
Long Description
LED HID Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Construction
N/A
Product Type
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V In
extra long description
Key KT-LED63HID-EX39-850-D-DP LED H
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
lumens
9450
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED63HID-EX39-850-D-DP
GTIN
00890949019689
UPC
890949019689
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat