L63HIDEX39850DG3 - 63W Led Hid Repl 50K Mog Base Smart Hub Enabled

Keystone

  • $69.15 (Each)
  • $69.15 (Each)

  • $1,106.40 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L63HIDEX39850DG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED63HID-EX39-850-D /G3-DP
Description
63W Led Hid Repl 50K Mog Base Smart Hub Enabled
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123172 / 0843654123172 / 00843654123172
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.15 (Each)
Standard Packaging
$1,106.40 (Per 16)
Resources
Images
 
 
L63HIDEX39850DG3 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L63HIDEX39850DG3 - Large Image
Attachments
 
 
L63HIDEX39850DG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
63
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
Base Type
EX39
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Description
63W LED HID REPL 50K MOG BASE SMART HUB ENABLED
Product Type
63W, 8820 Lumen, 250W/320W MH Equiv., Mogul Base, Smart Port
extra long description
Key KT-LED63HID-EX39-850-D /G3-DP 6
Long Description
LED HID REPLACEMENT LAMP, 63W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3)
Construction
N/A
Additional Information
lumens
9450
Circuit Type
N/A
ip rating
IP40
Input Voltage
120-277V
beam angle
360 Deg
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED63HID-EX39-850-D /G3-DP
Brand
Keystone
GTIN
00843654123172
UPC
843654123172
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.25
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat